Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx1/4in.

  • Mfr # MWC25-10MM-1/4"-A

  • Zoro # G7858401


product price: $56.65
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
1/4 in x 10mm
Material - Couplings
Aluminum
Outside Dia.
0.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-10MM-1/4"-A
Zoro #
G7858401
UPC #
634529168448
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 10mm
Outside Dia.
0.984 in
Overall Length
30 mm
Outside Dia. (mm)
25
Screw Size
M3
Outside Dia. (In.)
0.984
Clearance Dia. (mm)
25
Length through Bore
13.79 mm
Overall Length (In.)
1.181
Size
MWC25
Screw Size (mm)
M3
Overall Length (mm)
30
Length through Bore (In.)
0.543
Clearance Dia. (In.)
0.984 in
Length through Bore (mm)
13.79
Length Through Bore 1
14.2 mm
Coupling Outside Diameter
25 mm
Different Bore Sizes
Yes
Bore Diameter 1
10 mm
Bore Diameter 2
1/4 in
Screw Thread Size
M3
Length Through Bore 2
14.2 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.015
Style
4-Beam Clamp
Torque (In.-Lbs.)
27
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
10 mm
Material
Aluminum
Max. Parallel Misalignment (In.)
0.01 in
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.198
Max. Temp. Range (F)
225 Degrees
Rated Torque
27 in-lb
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Min. Bore (In.)
0.25 in
Max. Temp.
225 Degrees F
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Angular Misalignment
3 Degrees
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Series
MWC
Parallel Misalignment
0.38 mm
Number of Beams
4
Features
Balanced Design for Reduced Vibration
Shaft Tolerance
+0.0000/-0.0005 in
Torsional Stiffness
0.57 N-m/Deg
Maximum Speed
6,000 RPM
Axial Motion
0.25 mm
Coupling Material
Aluminum
Maximum Operating Temperature
107 Degrees C
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Fastener Tightening Torque
2.1 N-m
Dynamic Torque Reversing
0.78 N-m
Coupling Material Grade
7075
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.000002955 kgf/m sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
3.1 N-m
Full Bearing Support Required
Yes
Bore Type
Round
Coupling Material Finish
Bright
Number of Locking Screws
2
Dynamic Torque Non-Reversing
1.55 N-m
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.