Zoro Homepage

Coupling, 4 Beam Clamp, 10mmx6mm

  • Mfr # MWC25-10-6-A

  • Zoro # G8194331


product price: $51.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-10-6-A
Zoro #
G8194331
UPC #
634529055274
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 6mm
Outside Dia.
25 mm
Overall Length
30 mm
Length through Bore (mm)
13.79
Overall Length (mm)
30
Screw Size (mm)
M3
Overall Length (In.)
1.181
Length through Bore
13.79 mm
Clearance Dia. (mm)
25
Size
MWC25
Length through Bore (In.)
0.543
Outside Dia. (mm)
25
Outside Dia. (In.)
0.984
Screw Size
M3
Clearance Dia. (In.)
0.984 in
Length Through Bore 1
14.2 mm
Bore Diameter 2
6 mm
Coupling Outside Diameter
25 mm
Bore Diameter 1
10 mm
Screw Thread Size
M3
Length Through Bore 2
14.2 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Rated Torque
27 in-lb
Max. Bore (In.)
0.25 in
Material
Aluminum
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.198
Max. Bore (mm)
10 mm
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.01 in
Max. Axial Misalignment (In.)
+/-0.015
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
6
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Torque (In.-Lbs.)
27
Style
4-Beam Clamp
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material
Aluminum
Axial Motion
0.25 mm
Coupling Material Finish
Bright
Number of Beams
4
Series
MWC
Maximum Torque
3.1 N-m
Dynamic Torque Non-Reversing
1.55 N-m
Number of Locking Screws
2
Torsional Stiffness
0.57 N-m/Deg
Bore Type
Round
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
0.78 N-m
Parallel Misalignment
0.38 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
7075
Shaft Locking Type
Clamp On
Maximum Operating Temperature
107 Degrees C
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Moment of Inertia
0.000002955 kgf/m sq
Fastener Tightening Torque
2.1 N-m
Maximum Speed
6,000 RPM
Included Screws
(2) Hex Socket Cap Screw
Features
Balanced Design for Reduced Vibration
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.