Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx6mm

  • Mfr # MWC25-10-6-SS

  • Zoro # G7806942


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-10-6-SS
Zoro #
G7806942
UPC #
634529055304
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 6mm
Outside Dia.
25 mm
Overall Length
30 mm
Overall Length (In.)
1.181
Overall Length (mm)
30
Clearance Dia. (mm)
25
Length through Bore (mm)
13.79
Length through Bore
13.79 mm
Outside Dia. (In.)
0.984
Size
MWC25
Outside Dia. (mm)
25
Screw Size
M3
Screw Size (mm)
M3
Clearance Dia. (In.)
0.984 in
Length through Bore (In.)
0.543
Length Through Bore 1
14.2 mm
Bore Diameter 2
6 mm
Different Bore Sizes
Yes
Bore Diameter 1
10 mm
Screw Thread Size
M3
Coupling Outside Diameter
25 mm
Length Through Bore 2
14.2 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Style
4-Beam Clamp
Torque (In.-Lbs.)
41
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Min. Bore (mm)
6
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Rated Torque
41 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Min. Bore (In.)
0.25 in
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.094
Max. RPM
6,000 RPM
Material
Stainless Steel
Max. Bore (mm)
10 mm
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Angular Misalignment
3 Degrees
Axial Motion
0.25 mm
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
2.3 N-m
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.000007871 kgf/m sq
Coupling Material
Stainless Steel
Features
Balanced Design for Reduced Vibration
Dynamic Torque Reversing
1.15 N-m
Series
MWC
Included Screws
(2) Hex Socket Cap Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Clamp On
Number of Beams
4
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
4.6 N-m
Coupling Material Grade
303
Maximum Speed
6,000 RPM
Number of Locking Screws
2
Fastener Tightening Torque
2.1 N-m
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Bore Type
Round
Screw Material Finish
Black Oxide
Torsional Stiffness
1.2 N-m/Deg
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.6 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.2 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.