Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx6mm

  • Mfr # PCMR29-10-6-SS

  • Zoro # G8288165


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-10-6-SS
Zoro #
G8288165
UPC #
634529049044
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Outside Dia. (In.)
1.125
Size
PCMR29
Clearance Dia. (mm)
31.8
Overall Length (In.)
1.5
Screw Size
M4
Overall Length (mm)
38.1
Length through Bore (mm)
17.02
Screw Size (mm)
M4
Length through Bore (In.)
0.67
Clearance Dia. (In.)
1.25 in
Length through Bore
17.02 mm
Outside Dia. (mm)
28.6 mm
Screw Thread Size
M4
Bore Diameter 1
10 mm
Length Through Bore 1
17.6 mm
Different Bore Sizes
Yes
Bore Diameter 2
6 mm
Coupling Outside Diameter
28.6 mm
Length Through Bore 2
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
54
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Rated Torque
54 in-lb
Max. Bore (mm)
10 mm
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp.
350 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
6
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Style
4-Beam Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Zero Backlash
Yes
Dynamic Torque Non-Reversing
3.05 N-m
Series
PCMR
Screw Material Finish
Black Oxide
Moment of Inertia
0.000017643 kgf/m sq
Coupling Material Grade
303
Axial Motion
0.25 mm
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM
Parallel Misalignment
0.38 mm
Fastener Tightening Torque
4.6 N-m
Maximum Torque
6.1 N-m
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
Torsional Stiffness
1.59 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
2
Dynamic Torque Reversing
1.53 N-m
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.1 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.