Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx6mm

  • Mfr # PCMR32-10-6-A

  • Zoro # G8297852


product price: $66.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-10-6-A
Zoro #
G8297852
UPC #
634529032084
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 6mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Outside Dia. (mm)
31.8 mm
Overall Length (mm)
38.1
Clearance Dia. (In.)
1.125 in
Length through Bore
17.02 mm
Outside Dia. (In.)
1.25
Length through Bore (In.)
0.67
Clearance Dia. (mm)
28.6
Length through Bore (mm)
17.02
Size
PCMR32
Overall Length (In.)
1.5
Screw Size (mm)
M4
Screw Size
M4
Length Through Bore 1
17.6 mm
Different Bore Sizes
Yes
Bore Diameter 2
6 mm
Bore Diameter 1
10 mm
Screw Thread Size
M4
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
31.8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Min. Bore (mm)
6
Max. Temp. Range (F)
225 Degrees
Torque (In.-Lbs.)
60
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Max. Bore (mm)
10 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.06
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Rated Torque
60 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Max. RPM
6,000 RPM
Material
Aluminum
Max. Parallel Misalignment (In.)
0.015 in
Style
4-Beam Clamp
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.25 mm
Dynamic Torque Reversing
1.7 N-m
Full Bearing Support Required
Yes
Number of Beams
4
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Included Screws
(2) Hex Socket Cap Screw
Series
PCMR
Maximum Torque
6.78 N-m
Fastener Tightening Torque
4.6 N-m
Angular Misalignment
3 Degrees
Moment of Inertia
0.000009948 kgf/m sq
Coupling Material Grade
7075
Shaft Locking Type
Clamp On
Dynamic Torque Non-Reversing
3.39 N-m
Maximum Operating Temperature
107 Degrees C
Coupling Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Number of Locking Screws
2
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Torsional Stiffness
1.89 N-m/Deg

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.89 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.