Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx6mm

  • Mfr # PCMR32-10-6-SS

  • Zoro # G8226854


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-10-6-SS
Zoro #
G8226854
UPC #
634529049327
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 6mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Outside Dia. (mm)
31.8 mm
Clearance Dia. (mm)
28.6
Screw Size
M4
Length through Bore (In.)
0.67
Screw Size (mm)
M4
Length through Bore
17.02 mm
Size
PCMR32
Clearance Dia. (In.)
1.125 in
Overall Length (In.)
1.5
Length through Bore (mm)
17.02
Outside Dia. (In.)
1.25
Overall Length (mm)
38.1
Different Bore Sizes
Yes
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm
Screw Thread Size
M4
Bore Diameter 2
6 mm
Bore Diameter 1
10 mm
Coupling Outside Diameter
31.8 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Material
Stainless Steel
Min. Bore (mm)
6
Max. Bore (mm)
10 mm
Torque (In.-Lbs.)
81
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.015 in
Style
4-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Rated Torque
81 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Fastener Tightening Torque
4.6 N-m
Number of Beams
4
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.38 mm
Moment of Inertia
0.000026977 kgf/m sq
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
303
Maximum Torque
9.15 N-m
Torsional Stiffness
2.56 N-m/Deg
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Number of Locking Screws
2
Bore Type
Round
Zero Backlash
Yes
Included Screws
(2) Hex Socket Cap Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
2.29 N-m
Shaft Locking Type
Clamp On
Axial Motion
0.25 mm
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
4.58 N-m
Series
PCMR

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.