Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx7mm

  • Mfr # MWC25-10-7-SS

  • Zoro # G8277902


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-10-7-SS
Zoro #
G8277902
UPC #
634529121443
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 7mm
Outside Dia.
25 mm
Overall Length
30 mm
Size
MWC25
Length through Bore (mm)
13.79
Outside Dia. (In.)
0.984
Outside Dia. (mm)
25
Screw Size
M3
Length through Bore
13.79 mm
Clearance Dia. (In.)
0.984 in
Overall Length (In.)
1.181
Overall Length (mm)
30
Length through Bore (In.)
0.543
Clearance Dia. (mm)
25
Screw Size (mm)
M3
Length Through Bore 2
14.2 mm
Different Bore Sizes
Yes
Screw Thread Size
M3
Bore Diameter 1
10 mm
Coupling Outside Diameter
25 mm
Length Through Bore 1
14.2 mm
Bore Diameter 2
7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Style
4-Beam Clamp
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
41 in-lb
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (mm)
10 mm
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.094
Max. Bore (In.)
0.375 in
Min. Bore (mm)
7
Max. Temp.
350 Degrees F
Screw Type
Cap Screw
Torque (In.-Lbs.)
41
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Grade
303
Shaft Tolerance
+0.000/-0.013 mm
Number of Beams
4
Maximum Operating Temperature
176 Degrees C
Features
Balanced Design for Reduced Vibration
Number of Locking Screws
2
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Axial Motion
0.25 mm
Dynamic Torque Reversing
1.15 N-m
Parallel Misalignment
0.38 mm
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Fastener Tightening Torque
2.1 N-m
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Dynamic Torque Non-Reversing
2.3 N-m
Shaft Locking Type
Clamp On
Series
MWC
Coupling Material
Stainless Steel
Coupling Material Finish
Bright
Maximum Torque
4.6 N-m
Moment of Inertia
0.000007871 kgf/m sq
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Torsional Stiffness
1.2 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.6 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.2 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.