Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx7mm

  • Mfr # PCMR29-10-7-A

  • Zoro # G7948717


product price: $52.25
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 7mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-10-7-A
Zoro #
G7948717
UPC #
634529031810
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 7mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Outside Dia. (In.)
1.125
Length through Bore
17.02 mm
Screw Size (mm)
M4
Clearance Dia. (In.)
1.25 in
Screw Size
M4
Overall Length (mm)
38.1
Length through Bore (In.)
0.67
Overall Length (In.)
1.5
Size
PCMR29
Clearance Dia. (mm)
31.8
Outside Dia. (mm)
28.6 mm
Length through Bore (mm)
17.02
Screw Thread Size
M4
Different Bore Sizes
Yes
Length Through Bore 2
17.6 mm
Bore Diameter 2
7 mm
Bore Diameter 1
10 mm
Coupling Outside Diameter
28.6 mm
Length Through Bore 1
17.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Max. RPM
6,000 RPM
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
40 in-lb
Torque (In.-Lbs.)
40
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Screw Type
Cap Screw
Max. Bore (mm)
10 mm
Min. Bore (mm)
7
Torsional Stiffness (Deg./In.-Lbs.)
0.141
Max. Temp. Range (F)
225 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Style
4-Beam Clamp
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Grade
7075
Fastener Tightening Torque
4.6 N-m
Shaft Locking Type
Clamp On
Bore Type
Round
Maximum Torque
4.52 N-m
Series
PCMR
Number of Locking Screws
2
Torsional Stiffness
0.8 N-m/Deg
Coupling Material Finish
Bright
Dynamic Torque Reversing
1.13 N-m
Maximum Operating Temperature
107 Degrees C
Moment of Inertia
0.000006349 kgf/m sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Coupling Material
Aluminum
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Axial Motion
0.25 mm
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Number of Beams
4
Dynamic Torque Non-Reversing
2.26 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.52 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.8 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.