Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx7mm

  • Mfr # PCMR32-10-7-A

  • Zoro # G7979562


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 7mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-10-7-A
Zoro #
G7979562
UPC #
634529032091
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 7mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Overall Length (mm)
38.1
Size
PCMR32
Clearance Dia. (In.)
1.125 in
Screw Size (mm)
M4
Clearance Dia. (mm)
28.6
Screw Size
M4
Outside Dia. (In.)
1.25
Length through Bore
17.02 mm
Outside Dia. (mm)
31.8 mm
Overall Length (In.)
1.5
Length through Bore (mm)
17.02
Length through Bore (In.)
0.67
Bore Diameter 2
7 mm
Length Through Bore 1
17.6 mm
Screw Thread Size
M4
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
17.6 mm
Bore Diameter 1
10 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
4-Beam Clamp
Min. Bore (mm)
7
Rated Torque
60 in-lb
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
225 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.06
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
225 Degrees F
Material
Aluminum
Screw Type
Cap Screw
Torque (In.-Lbs.)
60
Max. RPM
6,000 RPM
Max. Bore (mm)
10 mm
Max. Angular Misalignment
3 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material Finish
Bright
Moment of Inertia
0.000009948 kgf/m sq
Bore Type
Round
Dynamic Torque Non-Reversing
3.39 N-m
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
1.7 N-m
Coupling Material
Aluminum
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Speed
6,000 RPM
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Number of Beams
4
Fastener Tightening Torque
4.6 N-m
Torsional Stiffness
1.89 N-m/Deg
Series
PCMR
Maximum Operating Temperature
107 Degrees C
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Axial Motion
0.25 mm
Maximum Torque
6.78 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
7075
Parallel Misalignment
0.38 mm
Number of Locking Screws
2

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.89 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.