Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx7mm

  • Mfr # PCMR32-10-7-SS

  • Zoro # G8296373


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-10-7-SS
Zoro #
G8296373
UPC #
634529049334
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 7mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Length through Bore (mm)
17.02
Outside Dia. (In.)
1.25
Overall Length (In.)
1.5
Outside Dia. (mm)
31.8 mm
Overall Length (mm)
38.1
Screw Size (mm)
M4
Screw Size
M4
Clearance Dia. (mm)
28.6
Clearance Dia. (In.)
1.125 in
Length through Bore (In.)
0.67
Length through Bore
17.02 mm
Size
PCMR32
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
31.8 mm
Screw Thread Size
M4
Different Bore Sizes
Yes
Bore Diameter 2
7 mm
Bore Diameter 1
10 mm
Length Through Bore 1
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Screw Type
Cap Screw
Rated Torque
81 in-lb
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
81
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Clamp
Max. Bore (mm)
10 mm
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Min. Bore (mm)
7
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Material
Stainless Steel
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material
Stainless Steel
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.38 mm
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Torsional Stiffness
2.56 N-m/Deg
Number of Locking Screws
2
Series
PCMR
Coupling Material Grade
303
Shaft Locking Type
Clamp On
Maximum Operating Temperature
176 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Number of Beams
4
Fastener Tightening Torque
4.6 N-m
Dynamic Torque Non-Reversing
4.58 N-m
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Dynamic Torque Reversing
2.29 N-m
Full Bearing Support Required
Yes
Axial Motion
0.25 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Finish
Bright
Maximum Torque
9.15 N-m
Moment of Inertia
0.000026977 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.