Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx8mm

  • Mfr # MWC25-10-8-SS

  • Zoro # G8265966


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-10-8-SS
Zoro #
G8265966
UPC #
634529055328
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 8mm
Outside Dia.
25 mm
Overall Length
30 mm
Length through Bore (In.)
0.543
Length through Bore
13.79 mm
Length through Bore (mm)
13.79
Size
MWC25
Outside Dia. (In.)
0.984
Overall Length (In.)
1.181
Overall Length (mm)
30
Screw Size (mm)
M3
Screw Size
M3
Outside Dia. (mm)
25
Clearance Dia. (In.)
0.984 in
Clearance Dia. (mm)
25
Bore Diameter 1
10 mm
Length Through Bore 2
14.2 mm
Different Bore Sizes
Yes
Length Through Bore 1
14.2 mm
Coupling Outside Diameter
25 mm
Screw Thread Size
M3
Bore Diameter 2
8 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.094
Max. Bore (In.)
0.375 in
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
41 in-lb
Min. Bore (mm)
8
Torque (In.-Lbs.)
41
Max. Bore (mm)
10 mm
Material
Stainless Steel
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Style
4-Beam Clamp
Max. Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
2.3 N-m
Coupling Material Grade
303
Bore Type
Round
Features
Balanced Design for Reduced Vibration
Maximum Torque
4.6 N-m
Torsional Stiffness
1.2 N-m/Deg
Parallel Misalignment
0.38 mm
Number of Beams
4
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Maximum Speed
6,000 RPM
Number of Locking Screws
2
Axial Motion
0.25 mm
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.000007871 kgf/m sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Series
MWC
Maximum Operating Temperature
176 Degrees C
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Fastener Tightening Torque
2.1 N-m
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Dynamic Torque Reversing
1.15 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.6 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.2 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.