Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx8mm

  • Mfr # MWC30-10-8-A

  • Zoro # G7818501


product price: $72.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-10-8-A
Zoro #
G7818501
UPC #
634529055564
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 8mm
Outside Dia.
30 mm
Overall Length
38 mm
Screw Size
M4
Outside Dia. (mm)
30
Screw Size (mm)
M4
Length through Bore
17.65 mm
Overall Length (mm)
38
Outside Dia. (In.)
1.181
Length through Bore (mm)
17.65
Clearance Dia. (mm)
15
Clearance Dia. (In.)
0.591 in
Overall Length (In.)
1.496
Length through Bore (In.)
0.695
Size
MWC30
Length Through Bore 1
18.2 mm
Screw Thread Size
M4
Bore Diameter 1
10 mm
Bore Diameter 2
8 mm
Length Through Bore 2
18.2 mm
Coupling Outside Diameter
30 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.015
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.01 in
Torsional Stiffness (Deg./In.-Lbs.)
0.08
Rated Torque
61 in-lb
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225 Degrees
Material
Aluminum
Max. Bore (mm)
10 mm
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
61
Screw Type
Cap Screw
Style
4-Beam Clamp
Min. Bore (mm)
8
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Torsional Stiffness
1.41 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
1.73 N-m
Number of Beams
4
Number of Locking Screws
2
Maximum Speed
6,000 RPM
Parallel Misalignment
0.38 mm
Axial Motion
0.25 mm
Coupling Material Grade
7075
Angular Misalignment
3 Degrees
Coupling Material
Aluminum
Features
Balanced Design for Reduced Vibration
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Series
MWC
Maximum Operating Temperature
107 Degrees C
Moment of Inertia
0.000007958 kgf/m sq
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Bore Type
Round
Dynamic Torque Non-Reversing
3.45 N-m
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
4.6 N-m
Included Screws
(2) Hex Socket Cap Screw
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
6.9 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.9 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.