Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx8mm

  • Mfr # MWC30-10-8-SS

  • Zoro # G8057917


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-10-8-SS
Zoro #
G8057917
UPC #
634529055571
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 8mm
Outside Dia.
30 mm
Overall Length
38 mm
Length through Bore (mm)
17.65
Clearance Dia. (In.)
0.787 in
Length through Bore (In.)
0.695
Outside Dia. (mm)
30
Screw Size (mm)
M4
Screw Size
M4
Size
MWC30
Outside Dia. (In.)
1.181
Overall Length (mm)
38
Clearance Dia. (mm)
20
Overall Length (In.)
1.496
Length through Bore
17.65 mm
Bore Diameter 2
8 mm
Length Through Bore 1
18.2 mm
Bore Diameter 1
10 mm
Screw Thread Size
M4
Different Bore Sizes
Yes
Coupling Outside Diameter
30 mm
Length Through Bore 2
18.2 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Screw Type
Cap Screw
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
92 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
92
Max. Parallel Misalignment (In.)
0.015 in
Style
4-Beam Clamp
Material
Stainless Steel
Max. Bore (mm)
10 mm
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Min. Bore (mm)
8
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Maximum Operating Temperature
176 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
4.6 N-m
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
303
Full Bearing Support Required
Yes
Maximum Torque
10.4 N-m
Number of Beams
4
Series
MWC
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Dynamic Torque Reversing
2.6 N-m
Shaft Locking Type
Clamp On
Maximum Speed
6,000 RPM
Torsional Stiffness
3.03 N-m/Deg
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Coupling Material
Stainless Steel
Moment of Inertia
0.00002092 kgf/m sq
Axial Motion
0.25 mm
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
5.2 N-m
Features
Balanced Design for Reduced Vibration
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
2

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.4 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.