Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx8mm

  • Mfr # PCMR25-10-8-SS

  • Zoro # G8126343


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR25-10-8-SS
Zoro #
G8126343
UPC #
634529118832
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 8mm
Outside Dia.
25.4 mm
Overall Length
31.8 mm
Length through Bore
13.84 mm
Length through Bore (In.)
0.545
Overall Length (In.)
1.25
Clearance Dia. (In.)
1.25 in
Outside Dia. (mm)
25.4 mm
Screw Size (mm)
M4
Size
PCMR25
Overall Length (mm)
31.8
Length through Bore (mm)
13.84
Screw Size
M4
Clearance Dia. (mm)
31.8
Outside Dia. (In.)
1
Screw Thread Size
M4
Bore Diameter 2
8 mm
Bore Diameter 1
10 mm
Length Through Bore 2
14.7 mm
Different Bore Sizes
Yes
Length Through Bore 1
14.7 mm
Coupling Outside Diameter
25.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
41
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.103
Max. Bore (mm)
10 mm
Material
Stainless Steel
Style
4-Beam Clamp
Screw Type
Cap Screw
Max. Temp. Range (F)
350 Degrees
Rated Torque
41 in-lb
Min. Bore (mm)
8
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
1.16 N-m
Torsional Stiffness
1.1 N-m/Deg
Number of Locking Screws
2
Axial Motion
0.25 mm
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
2.32 N-m
Maximum Operating Temperature
176 Degrees C
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Zero Backlash
Yes
Series
PCMR
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Shaft Tolerance
+0.000/-0.013 mm
Moment of Inertia
0.000009275 kgf/m sq
Maximum Torque
4.63 N-m
Parallel Misalignment
0.38 mm
Shaft Locking Type
Clamp On
Coupling Material Grade
303
Number of Beams
4
Coupling Material
Stainless Steel
Fastener Tightening Torque
4.6 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.63 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.1 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.