Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx8mm

  • Mfr # PCMR29-10-8-SS

  • Zoro # G8234773


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-10-8-SS
Zoro #
G8234773
UPC #
634529049068
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 8mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore
17.02 mm
Length through Bore (mm)
17.02
Overall Length (In.)
1.5
Size
PCMR29
Length through Bore (In.)
0.67
Outside Dia. (In.)
1.125
Clearance Dia. (In.)
1.25 in
Overall Length (mm)
38.1
Screw Size (mm)
M4
Screw Size
M4
Clearance Dia. (mm)
31.8
Outside Dia. (mm)
28.6 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
28.6 mm
Length Through Bore 2
17.6 mm
Screw Thread Size
M4
Bore Diameter 1
10 mm
Length Through Bore 1
17.6 mm
Bore Diameter 2
8 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
54
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Style
4-Beam Clamp
Screw Type
Cap Screw
Min. Bore (mm)
8
Max. Temp. Range (F)
350 Degrees
Max. Bore (mm)
10 mm
Max. RPM
6,000 RPM
Max. Temp.
350 Degrees F
Rated Torque
54 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Reversing
1.53 N-m
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Maximum Torque
6.1 N-m
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
For Misalignment Type
Angular, Axial, Parallel
Series
PCMR
Zero Backlash
Yes
Number of Locking Screws
2
Full Bearing Support Required
Yes
Number of Beams
4
Moment of Inertia
0.000017643 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.25 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.38 mm
Bore Type
Round
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Non-Reversing
3.05 N-m
Torsional Stiffness
1.59 N-m/Deg
Angular Misalignment
3 Degrees
Fastener Tightening Torque
4.6 N-m
Coupling Material Grade
303

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.1 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.