Zoro Homepage

Coupling, 4 Beam Clamp, 10mmx8mm

  • Mfr # PCMR32-10-8-SS

  • Zoro # G7911066


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-10-8-SS
Zoro #
G7911066
UPC #
634529049341
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 8mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Outside Dia. (mm)
31.8 mm
Length through Bore (In.)
0.67
Clearance Dia. (mm)
28.6
Length through Bore
17.02 mm
Clearance Dia. (In.)
1.125 in
Length through Bore (mm)
17.02
Screw Size
M4
Screw Size (mm)
M4
Overall Length (mm)
38.1
Size
PCMR32
Outside Dia. (In.)
1.25
Different Bore Sizes
Yes
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
17.6 mm
Length Through Bore 2
17.6 mm
Bore Diameter 1
10 mm
Bore Diameter 2
8 mm
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Screw Type
Cap Screw
Torque (In.-Lbs.)
81
Max. Bore (mm)
10 mm
Max. Axial Misalignment (In.)
+/-0.01
Min. Bore (mm)
8
Max. Parallel Misalignment (In.)
0.015 in
Rated Torque
81 in-lb
Style
4-Beam Clamp
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Dynamic Torque Reversing
2.29 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
2.56 N-m/Deg
Maximum Operating Temperature
176 Degrees C
Fastener Tightening Torque
4.6 N-m
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
9.15 N-m
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Coupling Material Grade
303
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
4
Number of Locking Screws
2
Coupling Material Finish
Bright
Series
PCMR
Moment of Inertia
0.000026977 kgf/m sq
Zero Backlash
Yes
Coupling Material
Stainless Steel
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
4.58 N-m
Bore Type
Round
Axial Motion
0.25 mm
Parallel Misalignment
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.