Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx9mm

  • Mfr # MWC30-10-9-SS

  • Zoro # G7914155


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-10-9-SS
Zoro #
G7914155
UPC #
634529120590
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 9mm
Outside Dia.
30 mm
Overall Length
38 mm
Overall Length (In.)
1.496
Clearance Dia. (mm)
20
Screw Size (mm)
M4
Overall Length (mm)
38
Clearance Dia. (In.)
0.787 in
Screw Size
M4
Outside Dia. (In.)
1.181
Length through Bore (mm)
17.65
Length through Bore (In.)
0.695
Length through Bore
17.65 mm
Size
MWC30
Outside Dia. (mm)
30
Length Through Bore 1
18.2 mm
Different Bore Sizes
Yes
Length Through Bore 2
18.2 mm
Screw Thread Size
M4
Coupling Outside Diameter
30 mm
Bore Diameter 2
9 mm
Bore Diameter 1
10 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
92
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
9
Max. Bore (mm)
10 mm
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Item - Motion Control Couplings
Motion Control Coupling
Material
Stainless Steel
Rated Torque
92 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Style
4-Beam Clamp
Screw Type
Cap Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material
Stainless Steel
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
3.03 N-m/Deg
Parallel Misalignment
0.38 mm
Shaft Locking Type
Clamp On
Fastener Tightening Torque
4.6 N-m
Number of Locking Screws
2
Number of Beams
4
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Included Screws
(2) Hex Socket Cap Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Series
MWC
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Maximum Torque
10.4 N-m
Coupling Material Grade
303
Dynamic Torque Reversing
2.6 N-m
Features
Balanced Design for Reduced Vibration
Axial Motion
0.25 mm
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
5.2 N-m
Bore Type
Round
Full Bearing Support Required
Yes
Moment of Inertia
0.00002092 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.4 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.