Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx9mm

  • Mfr # PCMR29-10-9-A

  • Zoro # G8312832


product price: $51.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-10-9-A
Zoro #
G8312832
UPC #
634529031834
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 9mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.67
Size
PCMR29
Screw Size (mm)
M4
Outside Dia. (mm)
28.6 mm
Length through Bore
17.02 mm
Screw Size
M4
Overall Length (mm)
38.1
Overall Length (In.)
1.5
Outside Dia. (In.)
1.125
Clearance Dia. (mm)
31.8
Length through Bore (mm)
17.02
Clearance Dia. (In.)
1.25 in
Different Bore Sizes
Yes
Length Through Bore 2
17.6 mm
Bore Diameter 1
10 mm
Screw Thread Size
M4
Coupling Outside Diameter
28.6 mm
Length Through Bore 1
17.6 mm
Bore Diameter 2
9 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Max. RPM
6,000 RPM
Style
4-Beam Clamp
Max. Bore (mm)
10 mm
Max. Parallel Misalignment (In.)
0.015 in
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.141
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
9
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225 Degrees
Rated Torque
40 in-lb
Torque (In.-Lbs.)
40
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Series
PCMR
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
2
Moment of Inertia
0.000006349 kgf/m sq
Full Bearing Support Required
Yes
Torsional Stiffness
0.8 N-m/Deg
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
7075
Parallel Misalignment
0.38 mm
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Number of Beams
4
Included Screws
(2) Hex Socket Cap Screw
Coupling Material
Aluminum
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
1.13 N-m
Bore Type
Round
Maximum Torque
4.52 N-m
Fastener Tightening Torque
4.6 N-m
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
2.26 N-m
Maximum Speed
6,000 RPM
Axial Motion
0.25 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.52 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.8 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.