Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx9mm

  • Mfr # PCMR29-10-9-SS

  • Zoro # G8262274


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-10-9-SS
Zoro #
G8262274
UPC #
634529049075
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 9mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.67
Screw Size (mm)
M4
Overall Length (In.)
1.5
Outside Dia. (In.)
1.125
Size
PCMR29
Clearance Dia. (mm)
9.5
Length through Bore (mm)
17.02
Clearance Dia. (In.)
0.375 in
Overall Length (mm)
38.1
Screw Size
M4
Length through Bore
17.02 mm
Outside Dia. (mm)
28.6 mm
Screw Thread Size
M4
Bore Diameter 1
10 mm
Coupling Outside Diameter
28.6 mm
Different Bore Sizes
Yes
Length Through Bore 2
17.6 mm
Bore Diameter 2
9 mm
Length Through Bore 1
17.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (mm)
9
Screw Type
Cap Screw
Material
Stainless Steel
Max. Bore (mm)
10 mm
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Style
4-Beam Clamp
Torque (In.-Lbs.)
54
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Rated Torque
54 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material Finish
Bright
Maximum Torque
6.1 N-m
Axial Motion
0.25 mm
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
Moment of Inertia
0.000017643 kgf/m sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.38 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
303
For Misalignment Type
Angular, Axial, Parallel
Series
PCMR
Shaft Locking Type
Clamp On
Fastener Tightening Torque
4.6 N-m
Torsional Stiffness
1.59 N-m/Deg
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
6,000 RPM
Number of Locking Screws
2
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
176 Degrees C
Screw Material Finish
Black Oxide
Number of Beams
4
Dynamic Torque Reversing
1.53 N-m
Dynamic Torque Non-Reversing
3.05 N-m
Zero Backlash
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.1 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.