Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx9mm

  • Mfr # PCMR32-10-9-A

  • Zoro # G7809067


product price: $64.95
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-10-9-A
Zoro #
G7809067
UPC #
634529032114
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 9mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Length through Bore (mm)
17.02
Size
PCMR32
Screw Size
M4
Screw Size (mm)
M4
Overall Length (In.)
1.5
Overall Length (mm)
38.1
Length through Bore (In.)
0.67
Clearance Dia. (In.)
1.125 in
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8 mm
Clearance Dia. (mm)
28.6
Length through Bore
17.02 mm
Length Through Bore 1
17.6 mm
Length Through Bore 2
17.6 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
10 mm
Screw Thread Size
M4
Bore Diameter 2
9 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Style
4-Beam Clamp
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
9
Torsional Stiffness (Deg./In.-Lbs.)
0.06
Rated Torque
60 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
60
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (mm)
10 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Moment of Inertia
0.000009948 kgf/m sq
Coupling Material
Aluminum
Number of Locking Screws
2
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
Axial Motion
0.25 mm
Dynamic Torque Reversing
1.7 N-m
Dynamic Torque Non-Reversing
3.39 N-m
Maximum Operating Temperature
107 Degrees C
Angular Misalignment
3 Degrees
Included Screws
(2) Hex Socket Cap Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
4
Shaft Locking Type
Clamp On
Bore Type
Round
Fastener Tightening Torque
4.6 N-m
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
7075
Maximum Torque
6.78 N-m
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Series
PCMR
Maximum Speed
6,000 RPM
Torsional Stiffness
1.89 N-m/Deg
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.89 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.