Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx9mm

  • Mfr # PCMR32-10-9-SS

  • Zoro # G8120427


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-10-9-SS
Zoro #
G8120427
UPC #
634529049358
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 9mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Length through Bore (mm)
17.02
Overall Length (mm)
38.1
Clearance Dia. (mm)
28.6
Outside Dia. (mm)
31.8 mm
Overall Length (In.)
1.5
Length through Bore
17.02 mm
Screw Size (mm)
M4
Length through Bore (In.)
0.67
Clearance Dia. (In.)
1.125 in
Outside Dia. (In.)
1.25
Screw Size
M4
Size
PCMR32
Screw Thread Size
M4
Bore Diameter 2
9 mm
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
17.6 mm
Different Bore Sizes
Yes
Bore Diameter 1
10 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
10 mm
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
81
Style
4-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
9
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Rated Torque
81 in-lb
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
4.58 N-m
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
2.29 N-m
Series
PCMR
Maximum Operating Temperature
176 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Parallel Misalignment
0.38 mm
Maximum Torque
9.15 N-m
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
Fastener Tightening Torque
4.6 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Number of Locking Screws
2
Number of Beams
4
Bore Type
Round
Coupling Material Finish
Bright
Torsional Stiffness
2.56 N-m/Deg
Axial Motion
0.25 mm
Coupling Material Grade
303
Zero Backlash
Yes
Moment of Inertia
0.000026977 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.