Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 11mmx10mm

  • Mfr # MWC30-11-10-A

  • Zoro # G8322474


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-11-10-A
Zoro #
G8322474
UPC #
634529212653
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 10mm
Outside Dia.
30 mm
Overall Length
38 mm
Length through Bore
17.65 mm
Length through Bore (In.)
0.695
Outside Dia. (In.)
1.181
Overall Length (mm)
38
Size
MWC30
Outside Dia. (mm)
30
Screw Size (mm)
M4
Clearance Dia. (In.)
0.787 in
Screw Size
M4
Length through Bore (mm)
17.65
Clearance Dia. (mm)
20
Overall Length (In.)
1.496
Different Bore Sizes
Yes
Length Through Bore 2
18.2 mm
Bore Diameter 1
11 mm
Coupling Outside Diameter
30 mm
Bore Diameter 2
10 mm
Screw Thread Size
M4
Length Through Bore 1
18.2 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Material
Aluminum
Max. Temp.
225 Degrees F
Style
4-Beam Clamp
Max. Axial Misalignment (In.)
+/-0.015
Max. Bore (mm)
11 mm
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.01 in
Torsional Stiffness (Deg./In.-Lbs.)
0.105
Max. Temp. Range (F)
225 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
58
Max. RPM
6,000 RPM
Screw Type
Cap Screw
Rated Torque
58 in-lb
Min. Bore (mm)
10
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Axial Motion
0.25 mm
Number of Locking Screws
2
Maximum Operating Temperature
107 Degrees C
Shaft Locking Type
Clamp On
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Dynamic Torque Non-Reversing
3.3 N-m
Features
Balanced Design for Reduced Vibration
Included Screws
(2) Hex Socket Cap Screw
Series
MWC
Maximum Torque
6.6 N-m
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
4.6 N-m
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material
Aluminum
Bore Type
Round
Torsional Stiffness
1.08 N-m/Deg
Coupling Material Grade
7075
Dynamic Torque Reversing
1.65 N-m
Number of Beams
4
Parallel Misalignment
0.38 mm
Moment of Inertia
0.000007958 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.6 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.