Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 11mmx10mm

  • Mfr # PCMR29-11-10-A

  • Zoro # G7924296


product price: $54.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-11-10-A
Zoro #
G7924296
UPC #
634529031841
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 10mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore (mm)
17.02
Screw Size
M4
Clearance Dia. (mm)
12.7
Clearance Dia. (In.)
0.5 in
Length through Bore
17.02 mm
Outside Dia. (mm)
28.6 mm
Outside Dia. (In.)
1.125
Overall Length (In.)
1.5
Overall Length (mm)
38.1
Screw Size (mm)
M4
Length through Bore (In.)
0.67
Size
PCMR29
Length Through Bore 1
17.6 mm
Bore Diameter 1
11 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
28.6 mm
Screw Thread Size
M4
Length Through Bore 2
17.6 mm
Bore Diameter 2
10 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (mm)
11 mm
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
34 in-lb
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
225 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.221
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
34
Material
Aluminum
Max. Temp.
225 Degrees F
Screw Type
Cap Screw
Style
4-Beam Clamp
Min. Bore (mm)
10
Max. Axial Misalignment (In.)
+/-0.01
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Speed
6,000 RPM
Maximum Operating Temperature
107 Degrees C
Axial Motion
0.25 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
1.92 N-m
Series
PCMR
Maximum Torque
3.84 N-m
Fastener Tightening Torque
4.6 N-m
Parallel Misalignment
0.38 mm
Coupling Material Grade
7075
Dynamic Torque Reversing
0.96 N-m
Bore Type
Round
Zero Backlash
Yes
Moment of Inertia
0.000006349 kgf/m sq
Included Screws
(2) Hex Socket Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Number of Beams
4
Screw Material Finish
Black Oxide
Torsional Stiffness
0.51 N-m/Deg
Number of Locking Screws
2
Coupling Material
Aluminum
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.