Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 11mmx10mm

  • Mfr # PCMR29-11-10-SS

  • Zoro # G8191671


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-11-10-SS
Zoro #
G8191671
UPC #
634529049082
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 10mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Clearance Dia. (mm)
12.7
Screw Size
M4
Length through Bore (mm)
17.02
Outside Dia. (In.)
1.125
Length through Bore
17.02 mm
Overall Length (In.)
1.5
Clearance Dia. (In.)
0.625 in
Screw Size (mm)
M4
Overall Length (mm)
38.1
Length through Bore (In.)
0.67
Outside Dia. (mm)
28.6 mm
Size
PCMR29
Length Through Bore 2
17.6 mm
Different Bore Sizes
Yes
Length Through Bore 1
17.6 mm
Screw Thread Size
M4
Coupling Outside Diameter
28.6 mm
Bore Diameter 1
11 mm
Bore Diameter 2
10 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
46
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Style
4-Beam Clamp
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Max. Bore (mm)
11 mm
Min. Bore (mm)
10
Rated Torque
46 in-lb
Screw Type
Cap Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material Grade
303
Number of Locking Screws
2
Axial Motion
0.25 mm
Bore Type
Round
Torsional Stiffness
1.02 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees C
Series
PCMR
Coupling Material Finish
Bright
Fastener Tightening Torque
4.6 N-m
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Moment of Inertia
0.000017643 kgf/m sq
Dynamic Torque Non-Reversing
2.6 N-m
Maximum Torque
5.2 N-m
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
1.3 N-m
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Included Screws
(2) Hex Socket Cap Screw
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Stainless Steel
Parallel Misalignment
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.