Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 11mmx11mm

  • Mfr # MWC30-11-11-A

  • Zoro # G8077395


product price: $68.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-11-11-A
Zoro #
G8077395
UPC #
634529070055
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 11mm
Outside Dia.
30 mm
Overall Length
38 mm
Clearance Dia. (mm)
20
Size
MWC30
Length through Bore (In.)
0.695
Overall Length (mm)
38
Screw Size
M4
Outside Dia. (mm)
30
Screw Size (mm)
M4
Length through Bore (mm)
17.65
Overall Length (In.)
1.496
Clearance Dia. (In.)
0.787 in
Length through Bore
17.65 mm
Outside Dia. (In.)
1.181
Screw Thread Size
M4
Different Bore Sizes
No
Coupling Outside Diameter
30 mm
Length Through Bore 1
18.2 mm
Bore Diameter 2
11 mm
Bore Diameter 1
11 mm
Length Through Bore 2
18.2 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Material
Aluminum
Max. Parallel Misalignment (In.)
0.01 in
Torque (In.-Lbs.)
58
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.105
Max. Axial Misalignment (In.)
+/-0.015
Max. Bore (mm)
11 mm
Max. Angular Misalignment
3 Degrees
Rated Torque
58 in-lb
Max. Temp. Range (F)
225 Degrees
Max. Temp.
225 Degrees F
Style
4-Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Min. Bore (mm)
11
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Torque
6.6 N-m
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Parallel Misalignment
0.38 mm
Bore Type
Round
Maximum Operating Temperature
107 Degrees C
Series
MWC
Number of Locking Screws
2
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Coupling Material
Aluminum
Dynamic Torque Non-Reversing
3.3 N-m
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration
Coupling Material Grade
7075
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.000007958 kgf/m sq
Shaft Locking Type
Clamp On
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
1.08 N-m/Deg
Number of Beams
4
Axial Motion
0.25 mm
Fastener Tightening Torque
4.6 N-m
Dynamic Torque Reversing
1.65 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.6 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.