Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 11mmx11mm

  • Mfr # PCMR29-11-11-A

  • Zoro # G7886286


product price: $60.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-11-11-A
Zoro #
G7886286
UPC #
634529031858
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 11mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Outside Dia. (mm)
28.6 mm
Outside Dia. (In.)
1.125
Size
PCMR29
Clearance Dia. (In.)
0.625 in
Clearance Dia. (mm)
12.7
Length through Bore (In.)
0.67
Screw Size (mm)
M4
Screw Size
M4
Length through Bore
17.02 mm
Overall Length (mm)
38.1
Length through Bore (mm)
17.02
Different Bore Sizes
No
Length Through Bore 1
17.6 mm
Bore Diameter 2
11 mm
Coupling Outside Diameter
28.6 mm
Length Through Bore 2
17.6 mm
Bore Diameter 1
11 mm
Screw Thread Size
M4

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Min. Bore (mm)
11
Torsional Stiffness (Deg./In.-Lbs.)
0.221
Material
Aluminum
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Max. Bore (mm)
11 mm
Rated Torque
34 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Clamp
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Torque (In.-Lbs.)
34
Max. Temp. Range (F)
225 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Shaft Tolerance
+0.000/-0.013 mm
Fastener Tightening Torque
4.6 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Series
PCMR
Number of Locking Screws
2
Torsional Stiffness
0.51 N-m/Deg
Bore Type
Round
Full Bearing Support Required
Yes
Included Screws
(2) Hex Socket Cap Screw
Axial Motion
0.25 mm
Zero Backlash
Yes
Number of Beams
4
Coupling Material Finish
Bright
Parallel Misalignment
0.38 mm
Dynamic Torque Non-Reversing
1.92 N-m
Maximum Torque
3.84 N-m
Maximum Operating Temperature
107 Degrees C
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Coupling Material
Aluminum
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material Grade
7075
Maximum Speed
6,000 RPM
Moment of Inertia
0.000006349 kgf/m sq
Dynamic Torque Reversing
0.96 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.