Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 11mmx11mm

  • Mfr # PCMR29-11-11-SS

  • Zoro # G8453532


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-11-11-SS
Zoro #
G8453532
UPC #
634529049099
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 11mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Overall Length (mm)
38.1
Outside Dia. (In.)
1.125
Length through Bore
17.02 mm
Overall Length (In.)
1.5
Clearance Dia. (In.)
0.625 in
Length through Bore (In.)
0.67
Screw Size (mm)
M4
Clearance Dia. (mm)
12.7
Size
PCMR29
Screw Size
M4
Length through Bore (mm)
17.02
Outside Dia. (mm)
28.6 mm
Screw Thread Size
M4
Different Bore Sizes
No
Bore Diameter 1
11 mm
Coupling Outside Diameter
28.6 mm
Bore Diameter 2
11 mm
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
11 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Rated Torque
46 in-lb
Material
Stainless Steel
Torque (In.-Lbs.)
46
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
11
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Screw Type
Cap Screw
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Style
4-Beam Clamp
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Maximum Torque
5.2 N-m
Moment of Inertia
0.000017643 kgf/m sq
Coupling Material Grade
303
Coupling Material
Stainless Steel
Screw Material Finish
Black Oxide
Torsional Stiffness
1.02 N-m/Deg
Included Screws
(2) Hex Socket Cap Screw
Maximum Speed
6,000 RPM
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Non-Reversing
2.6 N-m
Shaft Locking Type
Clamp On
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.38 mm
Dynamic Torque Reversing
1.3 N-m
Series
PCMR
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Axial Motion
0.25 mm
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
2
Number of Beams
4
Fastener Tightening Torque
4.6 N-m
Maximum Operating Temperature
176 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.