Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 11mmx11mm

  • Mfr # PCMR32-11-11-A

  • Zoro # G8408321


product price: $73.39
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-11-11-A
Zoro #
G8408321
UPC #
634529032138
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 11mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Screw Size
M4
Overall Length (mm)
38.1
Length through Bore (In.)
0.67
Length through Bore (mm)
17.02
Outside Dia. (In.)
1.25
Clearance Dia. (mm)
28.6
Length through Bore
17.02 mm
Overall Length (In.)
1.5
Clearance Dia. (In.)
1.125 in
Outside Dia. (mm)
31.8 mm
Size
PCMR32
Screw Size (mm)
M4
Coupling Outside Diameter
31.8 mm
Screw Thread Size
M4
Length Through Bore 1
17.6 mm
Bore Diameter 2
11 mm
Length Through Bore 2
17.6 mm
Different Bore Sizes
No
Bore Diameter 1
11 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Material
Aluminum
Max. Temp.
225 Degrees F
Rated Torque
52 in-lb
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.124
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
52
Max. Axial Misalignment (In.)
+/-0.01
Min. Bore (mm)
11
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225 Degrees
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Style
4-Beam Clamp
Max. Bore (mm)
11 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Maximum Torque
5.88 N-m
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Number of Beams
4
Coupling Material Grade
7075
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
1.47 N-m
Screw Material Finish
Black Oxide
Bore Type
Round
Coupling Material
Aluminum
Fastener Tightening Torque
4.6 N-m
Series
PCMR
Zero Backlash
Yes
Dynamic Torque Non-Reversing
2.94 N-m
Torsional Stiffness
0.91 N-m/Deg
Moment of Inertia
0.000009948 kgf/m sq
Number of Locking Screws
2
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Axial Motion
0.25 mm
Maximum Operating Temperature
107 Degrees C
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Parallel Misalignment
0.38 mm
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.88 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.