Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 11mmx6mm

  • Mfr # PCMR29-11-6-A

  • Zoro # G7814807


product price: $58.65
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-11-6-A
Zoro #
G7814807
UPC #
634529031865
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Size
PCMR29
Screw Size (mm)
M4
Clearance Dia. (In.)
0.625 in
Outside Dia. (In.)
1.125
Length through Bore (mm)
17.02
Overall Length (In.)
1.5
Length through Bore
17.02 mm
Length through Bore (In.)
0.67
Outside Dia. (mm)
28.6 mm
Clearance Dia. (mm)
12.7
Screw Size
M4
Overall Length (mm)
38.1
Length Through Bore 1
17.6 mm
Coupling Outside Diameter
28.6 mm
Screw Thread Size
M4
Length Through Bore 2
17.6 mm
Bore Diameter 1
11 mm
Bore Diameter 2
6 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Material
Aluminum
Torque (In.-Lbs.)
34
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp.
225 Degrees F
Min. Bore (mm)
6
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
11 mm
Max. Angular Misalignment
3 Degrees
Style
4-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.221
Rated Torque
34 in-lb
Screw Type
Cap Screw
Max. Temp. Range (F)
225 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Series
PCMR
Maximum Torque
3.84 N-m
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
2
Dynamic Torque Reversing
0.96 N-m
Torsional Stiffness
0.51 N-m/Deg
Maximum Operating Temperature
107 Degrees C
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
7075
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.38 mm
Dynamic Torque Non-Reversing
1.92 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Moment of Inertia
0.000006349 kgf/m sq
Screw Material Finish
Black Oxide
Number of Beams
4
Angular Misalignment
3 Degrees
Axial Motion
0.25 mm
Included Screws
(2) Hex Socket Cap Screw
Fastener Tightening Torque
4.6 N-m
Maximum Speed
6,000 RPM
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.