Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 11mmx7mm

  • Mfr # PCMR32-11-7-SS

  • Zoro # G7898764


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-11-7-SS
Zoro #
G7898764
UPC #
634529049396
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 7mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Length through Bore (In.)
0.67
Outside Dia. (mm)
31.8 mm
Length through Bore (mm)
17.02
Screw Size
M4
Size
PCMR32
Clearance Dia. (In.)
1.125 in
Clearance Dia. (mm)
28.6
Outside Dia. (In.)
1.25
Screw Size (mm)
M4
Length through Bore
17.02 mm
Overall Length (mm)
38.1
Screw Thread Size
M4
Length Through Bore 2
17.6 mm
Bore Diameter 2
7 mm
Length Through Bore 1
17.6 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
11 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.064
Material
Stainless Steel
Style
4-Beam Clamp
Max. Bore (mm)
11 mm
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
70
Max. Axial Misalignment (In.)
+/-0.01
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Rated Torque
70 in-lb
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
7
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Zero Backlash
Yes
Coupling Material Grade
303
Dynamic Torque Reversing
1.98 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Coupling Material
Stainless Steel
Maximum Torque
7.91 N-m
Maximum Operating Temperature
176 Degrees C
Angular Misalignment
3 Degrees
Torsional Stiffness
1.75 N-m/Deg
Parallel Misalignment
0.38 mm
Coupling Material Finish
Bright
Included Screws
(2) Hex Socket Cap Screw
Axial Motion
0.25 mm
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Maximum Speed
6,000 RPM
Moment of Inertia
0.000026977 kgf/m sq
Series
PCMR
Dynamic Torque Non-Reversing
3.96 N-m
Fastener Tightening Torque
4.6 N-m
Shaft Locking Type
Clamp On
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.