Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 11mmx9mm

  • Mfr # MWC30-11-9-A

  • Zoro # G8046227


product price: $68.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-11-9-A
Zoro #
G8046227
UPC #
634529212677
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 9mm
Outside Dia.
30 mm
Overall Length
38 mm
Screw Size
M4
Length through Bore
17.65 mm
Length through Bore (mm)
17.65
Length through Bore (In.)
0.695
Screw Size (mm)
M4
Clearance Dia. (In.)
0.984 in
Overall Length (In.)
1.496
Outside Dia. (In.)
1.181
Overall Length (mm)
38
Clearance Dia. (mm)
25
Outside Dia. (mm)
30
Size
MWC30
Different Bore Sizes
Yes
Coupling Outside Diameter
30 mm
Screw Thread Size
M4
Bore Diameter 2
9 mm
Length Through Bore 2
18.2 mm
Length Through Bore 1
18.2 mm
Bore Diameter 1
11 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
58 in-lb
Max. Temp. Range (F)
225 Degrees
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
9
Torsional Stiffness (Deg./In.-Lbs.)
0.105
Max. Parallel Misalignment (In.)
0.01 in
Max. Bore (mm)
11 mm
Torque (In.-Lbs.)
58
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.015
Max. RPM
6,000 RPM
Max. Temp.
225 Degrees F
Style
4-Beam Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration
Parallel Misalignment
0.38 mm
Number of Beams
4
Maximum Operating Temperature
107 Degrees C
Axial Motion
0.25 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Clamp On
Coupling Material
Aluminum
Coupling Material Grade
7075
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
Number of Locking Screws
2
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Torsional Stiffness
1.08 N-m/Deg
Fastener Tightening Torque
4.6 N-m
Maximum Torque
6.6 N-m
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Dynamic Torque Reversing
1.65 N-m
Moment of Inertia
0.000007958 kgf/m sq
Dynamic Torque Non-Reversing
3.3 N-m
Series
MWC
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.6 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.