Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 11mmx9mm

  • Mfr # PCMR32-11-9-SS

  • Zoro # G8386323


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-11-9-SS
Zoro #
G8386323
UPC #
634529049419
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 9mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Outside Dia. (mm)
31.8 mm
Screw Size
M4
Length through Bore (mm)
17.02
Length through Bore
17.02 mm
Length through Bore (In.)
0.67
Clearance Dia. (In.)
1.125 in
Outside Dia. (In.)
1.25
Screw Size (mm)
M4
Size
PCMR32
Overall Length (In.)
1.5
Overall Length (mm)
38.1
Clearance Dia. (mm)
28.6
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
9 mm
Bore Diameter 1
11 mm
Screw Thread Size
M4
Length Through Bore 2
17.6 mm
Different Bore Sizes
Yes
Length Through Bore 1
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Style
4-Beam Clamp
Max. Bore (mm)
11 mm
Min. Bore (mm)
9
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.064
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
70
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
70 in-lb
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp.
350 Degrees F
Screw Type
Cap Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Grade
303
Torsional Stiffness
1.75 N-m/Deg
Axial Motion
0.25 mm
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
1.98 N-m
Fastener Tightening Torque
4.6 N-m
Shaft Tolerance
+0.000/-0.013 mm
Moment of Inertia
0.000026977 kgf/m sq
Full Bearing Support Required
Yes
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Parallel Misalignment
0.38 mm
Maximum Speed
6,000 RPM
Bore Type
Round
Dynamic Torque Non-Reversing
3.96 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
176 Degrees C
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
Maximum Torque
7.91 N-m
Shaft Locking Type
Clamp On
Series
PCMR
Number of Beams
4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.