Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 1/2in.x 10mm

  • Mfr # MWC30-1/2"-10MM-A

  • Zoro # G8176953


product price: $72.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
1/2 in x 10mm
Material - Couplings
Aluminum
Outside Dia.
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-1/2"-10MM-A
Zoro #
G8176953
UPC #
634529168516
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 10mm
Outside Dia.
1.181 in
Overall Length
38 mm
Outside Dia. (mm)
30
Screw Size
M4
Clearance Dia. (In.)
1.181 in
Screw Size (mm)
M4
Overall Length (mm)
38
Length through Bore
17.65 mm
Clearance Dia. (mm)
30
Length through Bore (In.)
0.695
Overall Length (In.)
1.496
Length through Bore (mm)
17.65
Outside Dia. (In.)
1.181
Size
MWC30
Bore Diameter 1
1/2 in
Coupling Outside Diameter
30 mm
Different Bore Sizes
Yes
Bore Diameter 2
10 mm
Length Through Bore 1
18.2 mm
Screw Thread Size
M4
Length Through Bore 2
18.2 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Parallel Misalignment (In.)
0.01 in
Min. Bore (mm)
10
Screw Type
Cap Screw
Max. Bore (In.)
0.5 in
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.015
Torque (In.-Lbs.)
58
Style
4-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.105
Material
Aluminum
Rated Torque
58 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Zero Backlash
Yes
Torsional Stiffness
1.08 N-m/Deg
Parallel Misalignment
0.38 mm
Angular Misalignment
3 Degrees
Moment of Inertia
0.000007958 kgf/m sq
Maximum Speed
6,000 RPM
Included Screws
(2) Hex Socket Cap Screw
Fastener Tightening Torque
4.6 N-m
Maximum Torque
6.6 N-m
Axial Motion
0.25 mm
Coupling Material Grade
7075
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
107 Degrees C
Number of Beams
4
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
3.3 N-m
Features
Balanced Design for Reduced Vibration
Series
MWC
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
2
Dynamic Torque Reversing
1.65 N-m
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Bore Type
Round
Coupling Material
Aluminum

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.6 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.