Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 1/2in.x 11mm

  • Mfr # MWC30-1/2"-11MM-A

  • Zoro # G8297956


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
1/2 in x 11mm
Material - Couplings
Aluminum
Outside Dia.
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-1/2"-11MM-A
Zoro #
G8297956
UPC #
634529168523
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 11mm
Outside Dia.
1.181 in
Overall Length
38 mm
Clearance Dia. (In.)
0.591 in
Overall Length (In.)
1.496
Clearance Dia. (mm)
15
Screw Size (mm)
M4
Size
MWC30
Outside Dia. (mm)
30
Length through Bore (mm)
17.65
Screw Size
M4
Outside Dia. (In.)
1.181
Length through Bore (In.)
0.695
Overall Length (mm)
38
Length through Bore
17.65 mm
Bore Diameter 1
1/2 in
Screw Thread Size
M4
Different Bore Sizes
Yes
Length Through Bore 2
18.2 mm
Length Through Bore 1
18.2 mm
Coupling Outside Diameter
30 mm
Bore Diameter 2
11 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.105
Torque (In.-Lbs.)
58
Max. Temp.
225 Degrees F
Max. Bore (In.)
0.5 in
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.01 in
Max. Axial Misalignment (In.)
+/-0.015
Max. Angular Misalignment
3 Degrees
Rated Torque
58 in-lb
Max. Bore (mm)
3 mm
Max. RPM
6,000 RPM
Material
Aluminum
Style
4-Beam Clamp
Min. Bore (mm)
11
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
3.3 N-m
Bore Type
Round
Parallel Misalignment
0.38 mm
Moment of Inertia
0.000007958 kgf/m sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
107 Degrees C
Number of Beams
4
Zero Backlash
Yes
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration
Number of Locking Screws
2
Fastener Tightening Torque
4.6 N-m
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Coupling Material
Aluminum
Included Screws
(2) Hex Socket Cap Screw
Shaft Tolerance
+0.0000/-0.0005 in
Dynamic Torque Reversing
1.65 N-m
Maximum Torque
6.6 N-m
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
7075
Shaft Locking Type
Clamp On
Series
MWC
Torsional Stiffness
1.08 N-m/Deg
Axial Motion
0.25 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.6 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.