Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 1/2in.x 5/16in.

  • Mfr # PCR20-8-5-SS

  • Zoro # G8027591


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1.25 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR20-8-5-SS
Zoro #
G8027591
UPC #
634529050019
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 5/16 in
Outside Dia.
1.25 in
Overall Length
1 1/2 in
Outside Dia. (mm)
31.8
Length through Bore
0.67 in
Length through Bore (In.)
0.67
Screw Size (mm)
M4
Length through Bore (mm)
17.02
Screw Size
M4
Clearance Dia. (In.)
1.25 in
Overall Length (In.)
1.5
Clearance Dia. (mm)
31.8
Outside Dia. (In.)
1.250 in
Size
PCR20
Overall Length (mm)
38.1
Bore Diameter 2
5/16 in
Bore Diameter 1
1/2 in
Coupling Outside Diameter
1 1/4 in
Length Through Bore 1
0.7 in
Different Bore Sizes
Yes
Length Through Bore 2
0.7 in
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (In.)
0.5 in
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.064
Rated Torque
70 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Min. Bore (In.)
0.313 in
Max. Parallel Misalignment (In.)
0.015 in
Style
4-Beam Clamp
Material
Stainless Steel
Torque (In.-Lbs.)
70
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Torsional Stiffness
15.63 in-lb/Deg
Minimum Operating Temperature
-40 Degrees F
Axial Motion
0.01 in
Shaft Locking Type
Clamp On
Angular Misalignment
3 Degrees
Included Screws
(2) Hex Socket Cap Screw
Number of Beams
4
Bore Type
Round
Parallel Misalignment
0.015 in
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Maximum Operating Temperature
350 Degrees F
Fastener Tightening Torque
4.6 N-m
Coupling Material
Stainless Steel
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Number of Locking Screws
2
Coupling Material Finish
Bright
Moment of Inertia
0.0922 lb-in sq
Dynamic Torque Non-Reversing
35 lb-in
Coupling Material Grade
303
Shaft Tolerance
+0.0000/-0.0005 in
Series
PCR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
70 in-lb
Dynamic Torque Reversing
17.5 lb-in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 70 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 15.63 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.