Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 1/2in.x 8mm

  • Mfr # MWC30-1/2"-8MM-A

  • Zoro # G7920631


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
1/2 in x 8mm
Material - Couplings
Aluminum
Outside Dia.
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-1/2"-8MM-A
Zoro #
G7920631
UPC #
634529168493
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 8mm
Outside Dia.
1.181 in
Overall Length
38 mm
Length through Bore
17.65 mm
Overall Length (mm)
38
Size
MWC30
Clearance Dia. (In.)
0.591 in
Outside Dia. (mm)
30
Screw Size
M4
Length through Bore (mm)
17.65
Screw Size (mm)
M4
Overall Length (In.)
1.496
Length through Bore (In.)
0.695
Clearance Dia. (mm)
15
Outside Dia. (In.)
1.181
Screw Thread Size
M4
Bore Diameter 2
8 mm
Coupling Outside Diameter
30 mm
Different Bore Sizes
Yes
Length Through Bore 2
18.2 mm
Bore Diameter 1
1/2 in
Length Through Bore 1
18.2 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Min. Bore (mm)
8
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Material
Aluminum
Max. Bore (mm)
4 mm
Torque (In.-Lbs.)
58
Max. Parallel Misalignment (In.)
0.01 in
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.105
Max. Axial Misalignment (In.)
+/-0.015
Rated Torque
58 in-lb
Max. Bore (In.)
0.5 in
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Clamp
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Zero Backlash
Yes
Number of Locking Screws
2
Coupling Material Finish
Bright
Coupling Material Grade
7075
Included Screws
(2) Hex Socket Cap Screw
Maximum Speed
6,000 RPM
Fastener Tightening Torque
4.6 N-m
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
3.3 N-m
Coupling Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Torsional Stiffness
1.08 N-m/Deg
Series
MWC
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
1.65 N-m
Features
Balanced Design for Reduced Vibration
Maximum Torque
6.6 N-m
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
107 Degrees C
Parallel Misalignment
0.38 mm
Bore Type
Round
Shaft Tolerance
+0.0000/-0.0005 in
Number of Beams
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Axial Motion
0.25 mm
Moment of Inertia
0.000007958 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.6 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.