Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 1/2in.x 9mm

  • Mfr # MWC30-1/2"-9MM-A

  • Zoro # G8052073


product price: $66.35
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
1/2 in x 9mm
Material - Couplings
Aluminum
Outside Dia.
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-1/2"-9MM-A
Zoro #
G8052073
UPC #
634529168509
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 9mm
Outside Dia.
1.181 in
Overall Length
38 mm
Clearance Dia. (In.)
0.591 in
Clearance Dia. (mm)
15
Overall Length (mm)
38
Outside Dia. (In.)
1.181
Screw Size
M4
Length through Bore (In.)
0.695
Length through Bore (mm)
17.65
Length through Bore
17.65 mm
Size
MWC30
Outside Dia. (mm)
30
Screw Size (mm)
M4
Overall Length (In.)
1.496
Length Through Bore 2
18.2 mm
Coupling Outside Diameter
30 mm
Bore Diameter 1
1/2 in
Different Bore Sizes
Yes
Bore Diameter 2
9 mm
Length Through Bore 1
18.2 mm
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Rated Torque
58 in-lb
Max. Parallel Misalignment (In.)
0.01 in
Material
Aluminum
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
58
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225 Degrees
Max. Angular Misalignment
3 Degrees
Style
4-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.105
Max. Temp.
225 Degrees F
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.015
Max. Bore (mm)
4 mm
Max. Bore (In.)
0.5 in
Min. Bore (mm)
9
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Coupling Material Finish
Bright
Torsional Stiffness
1.08 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.38 mm
Maximum Operating Temperature
107 Degrees C
Moment of Inertia
0.000007958 kgf/m sq
Maximum Torque
6.6 N-m
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.0000/-0.0005 in
Bore Type
Round
Dynamic Torque Non-Reversing
3.3 N-m
Maximum Speed
6,000 RPM
Coupling Material
Aluminum
Included Screws
(2) Hex Socket Cap Screw
Axial Motion
0.25 mm
Features
Balanced Design for Reduced Vibration
Zero Backlash
Yes
Dynamic Torque Reversing
1.65 N-m
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Number of Beams
4
Coupling Material Grade
7075
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
4.6 N-m
Series
MWC
Number of Locking Screws
2
Shaft Locking Type
Clamp On

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.6 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.