Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 12mmx10mm

  • Mfr # MWC30-12-10-A

  • Zoro # G8417561


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-12-10-A
Zoro #
G8417561
UPC #
634529055588
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
30 mm
Overall Length
38 mm
Clearance Dia. (mm)
25
Outside Dia. (mm)
30
Screw Size (mm)
M4
Overall Length (In.)
1.496
Outside Dia. (In.)
1.181
Length through Bore (mm)
17.65
Overall Length (mm)
38
Length through Bore (In.)
0.695
Clearance Dia. (In.)
0.984 in
Screw Size
M4
Length through Bore
17.65 mm
Size
MWC30
Length Through Bore 1
18.2 mm
Coupling Outside Diameter
30 mm
Bore Diameter 2
10 mm
Bore Diameter 1
12 mm
Screw Thread Size
M4
Different Bore Sizes
Yes
Length Through Bore 2
18.2 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Screw Type
Cap Screw
Max. Bore (mm)
12 mm
Max. Parallel Misalignment (In.)
0.01 in
Min. Bore (mm)
10
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Max. RPM
6,000 RPM
Style
4-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.105
Max. Temp. Range (F)
225 Degrees
Torque (In.-Lbs.)
58
Rated Torque
58 in-lb
Max. Axial Misalignment (In.)
+/-0.015
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material
Aluminum
Maximum Torque
6.6 N-m
Screw Material Finish
Black Oxide
Coupling Material Grade
7075
Bore Type
Round
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
Number of Beams
4
Series
MWC
Zero Backlash
Yes
Axial Motion
0.25 mm
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
2
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000007958 kgf/m sq
Angular Misalignment
3 Degrees
Torsional Stiffness
1.08 N-m/Deg
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Reversing
1.65 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
4.6 N-m
Parallel Misalignment
0.38 mm
Features
Balanced Design for Reduced Vibration
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Non-Reversing
3.3 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.6 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.