Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 12mmx10mm

  • Mfr # MWC30-12-10-SS

  • Zoro # G8180995


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-12-10-SS
Zoro #
G8180995
UPC #
634529055595
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
30 mm
Overall Length
38 mm
Screw Size
M4
Size
MWC30
Outside Dia. (In.)
1.181
Outside Dia. (mm)
30
Clearance Dia. (mm)
25
Length through Bore
17.65 mm
Length through Bore (In.)
0.695
Screw Size (mm)
M4
Overall Length (In.)
1.496
Clearance Dia. (In.)
0.984 in
Length through Bore (mm)
17.65
Overall Length (mm)
38
Bore Diameter 2
10 mm
Length Through Bore 2
18.2 mm
Screw Thread Size
M4
Coupling Outside Diameter
30 mm
Bore Diameter 1
12 mm
Different Bore Sizes
Yes
Length Through Bore 1
18.2 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.052
Min. Bore (mm)
10
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Max. Bore (mm)
12 mm
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
89
Style
4-Beam Clamp
Rated Torque
89 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Material
Stainless Steel
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Number of Beams
4
Number of Locking Screws
2
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Moment of Inertia
0.00002092 kgf/m sq
Maximum Speed
6,000 RPM
Torsional Stiffness
2.17 N-m/Deg
Dynamic Torque Non-Reversing
5 N-m
Shaft Locking Type
Clamp On
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
2.5 N-m
Coupling Material Grade
303
Zero Backlash
Yes
Bore Type
Round
Axial Motion
0.25 mm
Maximum Torque
10 N-m
Features
Balanced Design for Reduced Vibration
Fastener Tightening Torque
4.6 N-m
Coupling Material Finish
Bright
Series
MWC
Parallel Misalignment
0.38 mm
Maximum Operating Temperature
176 Degrees C
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 10 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.17 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.