Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 12mmx10mm

  • Mfr # PCMR29-12-10-SS

  • Zoro # G8369794


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-12-10-SS
Zoro #
G8369794
UPC #
634529049143
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore (mm)
17.02
Outside Dia. (In.)
1.125
Outside Dia. (mm)
28.6 mm
Overall Length (In.)
1.5
Screw Size (mm)
M4
Length through Bore
17.02 mm
Length through Bore (In.)
0.67
Size
PCMR29
Clearance Dia. (In.)
0.75 in
Clearance Dia. (mm)
19.1
Overall Length (mm)
38.1
Screw Size
M4
Bore Diameter 1
12 mm
Bore Diameter 2
10 mm
Screw Thread Size
M4
Different Bore Sizes
Yes
Coupling Outside Diameter
28.6 mm
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Material
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
10
Max. Angular Misalignment
3 Degrees
Style
4-Beam Clamp
Torque (In.-Lbs.)
46
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
46 in-lb
Max. Temp.
350 Degrees F
Max. Bore (mm)
12 mm
Max. Parallel Misalignment (In.)
0.015 in
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Non-Reversing
2.6 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Grade
303
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Torsional Stiffness
1.02 N-m/Deg
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
5.2 N-m
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Reversing
1.3 N-m
Axial Motion
0.25 mm
Series
PCMR
Number of Beams
4
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Fastener Tightening Torque
4.6 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Stainless Steel
Coupling Material Finish
Bright
Number of Locking Screws
2
Parallel Misalignment
0.38 mm
Full Bearing Support Required
Yes
Moment of Inertia
0.000017643 kgf/m sq
Maximum Operating Temperature
176 Degrees C
Shaft Locking Type
Clamp On

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.