Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 12mmx10mm

  • Mfr # PCMR32-12-10-SS

  • Zoro # G7923973


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-12-10-SS
Zoro #
G7923973
UPC #
634529041574
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Screw Size (mm)
M4
Length through Bore (mm)
17.02
Size
PCMR32
Clearance Dia. (In.)
1.125 in
Length through Bore
17.02 mm
Overall Length (mm)
38.1
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8 mm
Clearance Dia. (mm)
28.6
Overall Length (In.)
1.5
Screw Size
M4
Length through Bore (In.)
0.67
Bore Diameter 2
10 mm
Length Through Bore 1
17.6 mm
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
Yes
Bore Diameter 1
12 mm
Screw Thread Size
M4

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.064
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
10
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
12 mm
Screw Type
Cap Screw
Rated Torque
70 in-lb
Torque (In.-Lbs.)
70
Style
4-Beam Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Included Screws
(2) Hex Socket Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Moment of Inertia
0.000026977 kgf/m sq
Fastener Tightening Torque
4.6 N-m
Dynamic Torque Non-Reversing
3.96 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Bore Type
Round
Series
PCMR
Angular Misalignment
3 Degrees
Maximum Torque
7.91 N-m
Shaft Locking Type
Clamp On
Number of Locking Screws
2
Coupling Material Finish
Bright
Axial Motion
0.25 mm
Maximum Speed
6,000 RPM
Minimum Operating Temperature
-40 Degrees C
Number of Beams
4
Dynamic Torque Reversing
1.98 N-m
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
303
Coupling Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Torsional Stiffness
1.75 N-m/Deg
Zero Backlash
Yes
Parallel Misalignment
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.