Zoro Homepage

Coupling, 4 Beam Clamp, 12mmx11mm

  • Mfr # MWC30-12-11-A

  • Zoro # G8308876


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-12-11-A
Zoro #
G8308876
UPC #
634529212684
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 11mm
Outside Dia.
30 mm
Overall Length
38 mm
Clearance Dia. (In.)
0.984 in
Length through Bore
17.65 mm
Clearance Dia. (mm)
25
Size
MWC30
Screw Size
M4
Length through Bore (mm)
17.65
Length through Bore (In.)
0.695
Screw Size (mm)
M4
Outside Dia. (mm)
30
Overall Length (mm)
38
Overall Length (In.)
1.496
Outside Dia. (In.)
1.181
Coupling Outside Diameter
30 mm
Length Through Bore 1
18.2 mm
Bore Diameter 1
12 mm
Different Bore Sizes
Yes
Screw Thread Size
M4
Length Through Bore 2
18.2 mm
Bore Diameter 2
11 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.105
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.01 in
Max. Axial Misalignment (In.)
+/-0.015
Min. Bore (mm)
11
Style
4-Beam Clamp
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Rated Torque
58 in-lb
Torque (In.-Lbs.)
58
Max. Bore (mm)
12 mm
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Max. Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Angular Misalignment
3 Degrees
Maximum Torque
6.6 N-m
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Maximum Operating Temperature
107 Degrees C
Moment of Inertia
0.000007958 kgf/m sq
Dynamic Torque Reversing
1.65 N-m
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Hex Socket Cap Screw
Number of Beams
4
Full Bearing Support Required
Yes
Bore Type
Round
Series
MWC
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration
Axial Motion
0.25 mm
Maximum Speed
6,000 RPM
Number of Locking Screws
2
Zero Backlash
Yes
Parallel Misalignment
0.38 mm
Torsional Stiffness
1.08 N-m/Deg
Coupling Material Grade
7075
Minimum Operating Temperature
-40 Degrees C
Coupling Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Non-Reversing
3.3 N-m
Shaft Locking Type
Clamp On
Fastener Tightening Torque
4.6 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.6 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.