Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 12mmx11mm

  • Mfr # PCMR29-12-11-A

  • Zoro # G8344971


product price: $55.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-12-11-A
Zoro #
G8344971
UPC #
634529031919
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 11mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Overall Length (mm)
38.1
Outside Dia. (In.)
1.125
Clearance Dia. (mm)
19.1
Length through Bore
17.02 mm
Length through Bore (mm)
17.02
Screw Size (mm)
M4
Size
PCMR29
Length through Bore (In.)
0.67
Overall Length (In.)
1.5
Screw Size
M4
Outside Dia. (mm)
28.6 mm
Clearance Dia. (In.)
0.75 in
Length Through Bore 1
17.6 mm
Different Bore Sizes
Yes
Bore Diameter 2
11 mm
Bore Diameter 1
12 mm
Screw Thread Size
M4
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
28.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Material
Aluminum
Rated Torque
34 in-lb
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
11
Style
4-Beam Clamp
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.221
Torque (In.-Lbs.)
34
Max. Bore (mm)
12 mm
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Grade
7075
Number of Beams
4
Shaft Locking Type
Clamp On
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Maximum Torque
3.84 N-m
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Series
PCMR
Coupling Material
Aluminum
Angular Misalignment
3 Degrees
Maximum Operating Temperature
107 Degrees C
Zero Backlash
Yes
Fastener Tightening Torque
4.6 N-m
Torsional Stiffness
0.51 N-m/Deg
Number of Locking Screws
2
Dynamic Torque Reversing
0.96 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Screw Material Finish
Black Oxide
Moment of Inertia
0.000006349 kgf/m sq
Parallel Misalignment
0.38 mm
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Axial Motion
0.25 mm
Dynamic Torque Non-Reversing
1.92 N-m
Full Bearing Support Required
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.