Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 12mmx11mm

  • Mfr # PCMR32-12-11-SS

  • Zoro # G8236155


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-12-11-SS
Zoro #
G8236155
UPC #
634529049426
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 11mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Size
PCMR32
Overall Length (In.)
1.5
Clearance Dia. (In.)
1.125 in
Outside Dia. (mm)
31.8 mm
Clearance Dia. (mm)
28.6
Overall Length (mm)
38.1
Length through Bore (mm)
17.02
Outside Dia. (In.)
1.25
Length through Bore (In.)
0.67
Length through Bore
17.02 mm
Screw Size
M4
Screw Size (mm)
M4
Different Bore Sizes
Yes
Bore Diameter 2
11 mm
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm
Coupling Outside Diameter
31.8 mm
Screw Thread Size
M4
Bore Diameter 1
12 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
12 mm
Rated Torque
70 in-lb
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
70
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.064
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
11
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.01
Style
4-Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Fastener Tightening Torque
4.6 N-m
Full Bearing Support Required
Yes
Coupling Material
Stainless Steel
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
7.91 N-m
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
3.96 N-m
Axial Motion
0.25 mm
Number of Beams
4
Zero Backlash
Yes
Series
PCMR
Coupling Material Grade
303
Torsional Stiffness
1.75 N-m/Deg
Moment of Inertia
0.000026977 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
2
Bore Type
Round
Maximum Operating Temperature
176 Degrees C
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material Finish
Bright
Parallel Misalignment
0.38 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
1.98 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.