Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 12mmx12mm

  • Mfr # PCMR29-12-12-SS

  • Zoro # G7929582


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-12-12-SS
Zoro #
G7929582
UPC #
634529049167
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 12mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Overall Length (mm)
38.1
Length through Bore
17.02 mm
Clearance Dia. (In.)
0.75 in
Overall Length (In.)
1.5
Outside Dia. (mm)
28.6 mm
Outside Dia. (In.)
1.125
Length through Bore (mm)
17.02
Clearance Dia. (mm)
19.1
Size
PCMR29
Length through Bore (In.)
0.67
Screw Size
M4
Screw Size (mm)
M4
Length Through Bore 1
17.6 mm
Bore Diameter 1
12 mm
Different Bore Sizes
No
Screw Thread Size
M4
Coupling Outside Diameter
28.6 mm
Bore Diameter 2
12 mm
Length Through Bore 2
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
12 mm
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp. Range (F)
350 Degrees
Rated Torque
46 in-lb
Style
4-Beam Clamp
Material
Stainless Steel
Min. Bore (mm)
12
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
46
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Max. Parallel Misalignment (In.)
0.015 in
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Parallel Misalignment
0.38 mm
Maximum Torque
5.2 N-m
Fastener Tightening Torque
4.6 N-m
Minimum Operating Temperature
-40 Degrees C
Coupling Material
Stainless Steel
Number of Locking Screws
2
Dynamic Torque Reversing
1.3 N-m
Bore Type
Round
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Torsional Stiffness
1.02 N-m/Deg
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
4
Coupling Material Finish
Bright
Series
PCMR
Axial Motion
0.25 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.000017643 kgf/m sq
Zero Backlash
Yes
Dynamic Torque Non-Reversing
2.6 N-m
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
176 Degrees C
Coupling Material Grade
303

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.