Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 12mmx12mm

  • Mfr # PCMR32-12-12-A

  • Zoro # G8014002


product price: $63.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 12mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-12-12-A
Zoro #
G8014002
UPC #
634529032206
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 12mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Outside Dia. (In.)
1.25
Length through Bore (mm)
17.02
Clearance Dia. (In.)
1.125 in
Screw Size (mm)
M4
Size
PCMR32
Clearance Dia. (mm)
28.6
Screw Size
M4
Length through Bore
17.02 mm
Overall Length (In.)
1.5
Outside Dia. (mm)
31.8 mm
Length through Bore (In.)
0.67
Overall Length (mm)
38.1
Bore Diameter 1
12 mm
Screw Thread Size
M4
Different Bore Sizes
No
Length Through Bore 1
17.6 mm
Bore Diameter 2
12 mm
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
52 in-lb
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
12
Max. Temp.
225 Degrees F
Style
4-Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
12 mm
Material
Aluminum
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
52
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.124
Max. Angular Misalignment
3 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Number of Beams
4
Dynamic Torque Non-Reversing
2.94 N-m
Torsional Stiffness
0.91 N-m/Deg
Maximum Torque
5.88 N-m
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.000009948 kgf/m sq
Dynamic Torque Reversing
1.47 N-m
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
Maximum Operating Temperature
107 Degrees C
Series
PCMR
Parallel Misalignment
0.38 mm
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
2
Coupling Material
Aluminum
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Fastener Tightening Torque
4.6 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Finish
Bright
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Axial Motion
0.25 mm
Coupling Material Grade
7075
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.88 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.