Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 12mmx6mm

  • Mfr # PCMR29-12-6-SS

  • Zoro # G8355733


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-12-6-SS
Zoro #
G8355733
UPC #
634529049174
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Clearance Dia. (mm)
19.1
Length through Bore (mm)
17.02
Screw Size
M4
Length through Bore (In.)
0.67
Overall Length (In.)
1.5
Size
PCMR29
Screw Size (mm)
M4
Clearance Dia. (In.)
0.75 in
Outside Dia. (In.)
1.125
Overall Length (mm)
38.1
Length through Bore
17.02 mm
Outside Dia. (mm)
28.6 mm
Length Through Bore 2
17.6 mm
Different Bore Sizes
Yes
Length Through Bore 1
17.6 mm
Bore Diameter 2
6 mm
Coupling Outside Diameter
28.6 mm
Screw Thread Size
M4
Bore Diameter 1
12 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Rated Torque
46 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
46
Max. RPM
6,000 RPM
Min. Bore (mm)
6
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Style
4-Beam Clamp
Max. Bore (mm)
12 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Torque
5.2 N-m
Fastener Tightening Torque
4.6 N-m
Moment of Inertia
0.000017643 kgf/m sq
Zero Backlash
Yes
Torsional Stiffness
1.02 N-m/Deg
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
Coupling Material Finish
Bright
Shaft Locking Type
Clamp On
Coupling Material Grade
303
Dynamic Torque Reversing
1.3 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Number of Locking Screws
2
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Series
PCMR
Maximum Operating Temperature
176 Degrees C
Screw Material Finish
Black Oxide
Parallel Misalignment
0.38 mm
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
Dynamic Torque Non-Reversing
2.6 N-m
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.