Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 12mmx6mm

  • Mfr # PCMR32-12-6-A

  • Zoro # G7877843


product price: $73.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-12-6-A
Zoro #
G7877843
UPC #
634529032213
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 6mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Length through Bore (mm)
17.02
Overall Length (In.)
1.5
Size
PCMR32
Screw Size
M4
Outside Dia. (mm)
31.8 mm
Length through Bore
17.02 mm
Length through Bore (In.)
0.67
Outside Dia. (In.)
1.25
Overall Length (mm)
38.1
Clearance Dia. (In.)
1.25 in
Screw Size (mm)
M4
Clearance Dia. (mm)
31.8
Different Bore Sizes
Yes
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
17.6 mm
Bore Diameter 2
6 mm
Bore Diameter 1
12 mm
Screw Thread Size
M4
Length Through Bore 1
17.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
4-Beam Clamp
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.124
Min. Bore (mm)
6
Material
Aluminum
Torque (In.-Lbs.)
52
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp. Range (F)
225 Degrees
Max. Temp.
225 Degrees F
Rated Torque
52 in-lb
Max. Bore (mm)
12 mm
Max. Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Coupling Material
Aluminum
Bore Type
Round
Maximum Speed
6,000 RPM
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Coupling Material Grade
7075
Zero Backlash
Yes
Maximum Operating Temperature
107 Degrees C
Parallel Misalignment
0.38 mm
Maximum Torque
5.88 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
2.94 N-m
Torsional Stiffness
0.91 N-m/Deg
Moment of Inertia
0.000009948 kgf/m sq
Angular Misalignment
3 Degrees
Fastener Tightening Torque
4.6 N-m
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Series
PCMR
Dynamic Torque Reversing
1.47 N-m
Number of Beams
4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.88 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.