Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 12mmx8mm

  • Mfr # MWC30-12-8-SS

  • Zoro # G7825194


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-12-8-SS
Zoro #
G7825194
UPC #
634529055656
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 8mm
Outside Dia.
30 mm
Overall Length
38 mm
Clearance Dia. (mm)
30
Length through Bore
17.65 mm
Screw Size
M4
Clearance Dia. (In.)
1.181 in
Screw Size (mm)
M4
Outside Dia. (mm)
30
Overall Length (mm)
38
Size
MWC30
Length through Bore (mm)
17.65
Overall Length (In.)
1.496
Outside Dia. (In.)
1.181
Length through Bore (In.)
0.695
Length Through Bore 1
18.2 mm
Different Bore Sizes
Yes
Length Through Bore 2
18.2 mm
Bore Diameter 2
8 mm
Coupling Outside Diameter
30 mm
Screw Thread Size
M4
Bore Diameter 1
12 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Material
Stainless Steel
Max. RPM
6,000 RPM
Style
4-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.052
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
12 mm
Min. Bore (mm)
8
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
89 in-lb
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
89
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Finish
Bright
Dynamic Torque Non-Reversing
5 N-m
Full Bearing Support Required
Yes
Number of Locking Screws
2
Dynamic Torque Reversing
2.5 N-m
Coupling Material Grade
303
Features
Balanced Design for Reduced Vibration
Coupling Material
Stainless Steel
Torsional Stiffness
2.17 N-m/Deg
Maximum Operating Temperature
176 Degrees C
Maximum Torque
10 N-m
Maximum Speed
6,000 RPM
Parallel Misalignment
0.38 mm
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Axial Motion
0.25 mm
Moment of Inertia
0.00002092 kgf/m sq
Fastener Tightening Torque
4.6 N-m
Number of Beams
4
Screw Material Finish
Black Oxide
Series
MWC
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Clamp On
Angular Misalignment
3 Degrees
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 10 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.17 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.