Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 12mmx8mm

  • Mfr # PCMR32-12-8-SS

  • Zoro # G8245194


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-12-8-SS
Zoro #
G8245194
UPC #
634529049464
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 8mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Length through Bore
17.02 mm
Outside Dia. (mm)
31.8 mm
Clearance Dia. (mm)
31.8
Clearance Dia. (In.)
1.25 in
Length through Bore (mm)
17.02
Length through Bore (In.)
0.67
Size
PCMR32
Screw Size (mm)
M4
Outside Dia. (In.)
1.25
Screw Size
M4
Overall Length (In.)
1.5
Overall Length (mm)
38.1
Length Through Bore 2
17.6 mm
Different Bore Sizes
Yes
Length Through Bore 1
17.6 mm
Bore Diameter 2
8 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
12 mm
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
70 in-lb
Material
Stainless Steel
Max. Bore (mm)
12 mm
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.064
Style
4-Beam Clamp
Min. Bore (mm)
8
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
70
Max. RPM
6,000 RPM
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Moment of Inertia
0.000026977 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
1.98 N-m
Dynamic Torque Non-Reversing
3.96 N-m
Coupling Material
Stainless Steel
Number of Locking Screws
2
Axial Motion
0.25 mm
Bore Type
Round
Full Bearing Support Required
Yes
Fastener Tightening Torque
4.6 N-m
Maximum Speed
6,000 RPM
Series
PCMR
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
Parallel Misalignment
0.38 mm
Shaft Locking Type
Clamp On
Coupling Material Finish
Bright
Torsional Stiffness
1.75 N-m/Deg
Maximum Operating Temperature
176 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Number of Beams
4
Coupling Material Grade
303
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
7.91 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.